Pneumatic - cuplaj cu eliberare rapidă Parker 25KBTF13MPN

Rectus Quick Coupling, European profile, ND 7.8 (Series 25, Series 1600, Series 1625)

Vedeți informațiile tehniceVezi documentele

Referințe

Parker:25KBTF13MPN
Rubix:d1137989
Producator:25KBTF13MPN
brand logo

rezumat tehnic

Conexiunea 11/4 in
StandardATEX;ROHS
Vezi toate Caracteristice

Documente

Detalii produs : PARKER 25KBTF13MPN - PNEUMATIC - QUICK RELEASE COUPLING PARKER 25KBTF13MPN


Parker’s Series 25 is industrial coupling with European profile. Coupling system with single-hand operation. High flow valve for optimum flow and low pressure drops. Series stands out for its robust design and long service life even with the harshest use.

Parker’s Series 1600 and 1625 are industrial coupling with European profile. Coupling system with single-hand operation. Suitable for compressed air application with greater than average air consumption. Ultra-High flow valve for optimum flow and low pressure drop. Extremely robust and ergonomically shaped (series 1625)


Markets:


Series 25 - Electronics and Energy Management

- Tranportation

- Life Science

- Industrial


Series 1600 and 1625 - Electronics and Energy Management

- Transportation

- Industrial


Features/Benefits:

- Industrial coupling with European profile, most representative profile worldwide

- Single-hand operation for easy and fast connection

- High-Flow and Ultra High-Flow valve for optimum flow and low pressure drop

Application: Energy Management, In-Plant Automotive, Industrial Machinery, Electronics, Mobile & Defence, Trucks & Trailers
Body Material: Brass
Brand: Parker, Rectus
Compatible Fitting: Series 25 Plug
Connection Size: 13
Connection Size: 13 mm
Connection Type: Hose Barb
Coupling Half: Coupler
Diameter: 7.8 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 7.1 L/min (water), 1800
For Fluid Type: Chemical Fluids, Gases, Water
Function: Double Shut-Off
Hex Size: 19
Industry: General Industrial, Transportation, Electronics
Interchange Type: European Profile
Length: 74
Materials Of Construction: Brass
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: 100, 212
Minimum Operating Temperature: -20, -4
Operation Type: Sleeve
Outside Diameter: 23
Plating Type: Nickel-plated
Product Series: Series 25
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 5
Region Of Origin: Germany
Seal Material: NBR
Shape: Straight
Sleeve Material: Steel
Specifications Met: ATEX, RoHS
Technology: Fluid & Gas Handling
Valve Included: Yes
Valve Type: High Flow Valve
Version: Double Shut-Off
Weight: 0.1021

Informații tehnice


atribute
Conexiunea 11/4 in
StandardATEX;ROHS
Temperatura maximă100 °C
  • Disponibil – Data livrării la cerere