Pneumatic - cuplaj cu eliberare rapidă Parker 30KAAW21SPX

Rectus Quick Coupling with ISO 6150 B Profile, Series 30

Vedeți informațiile tehnice

Referințe

Parker:30KAAW21SPX
Rubix:d1150960
Producator:30KAAW21SPX
EAN:4039747124713
brand logo

rezumat tehnic

Conexiunea 11/2
StandardUS-MIL-SPEC-C-4109; ISO 6150 B
Vezi toate Caracteristice

Detalii produs : PARKER 30KAAW21SPX - PNEUMATIC - QUICK RELEASE COUPLING PARKER 30KAAW21SPX


Parker's Series 30 is a robust steel coupling 3/8" according to ISO 6150 B and US MIL-SPEC 4109. The coupling system stands out for its very robust design with steel valve bodies. The high insertion depth is guaranteed by an optimized plug guide.

Markets:
- Machinery Construction
- Automotive

Features/Benefits:
- Coupling system according to ISO 6150 B and US MIL-SPEC 4109
- Robust design with steel valve bodies

Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Connection Thread Size (inch): 1/2
Connection Type: Male Thread - parallel
Diameter: 8.5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 890
Hex Size: 22
Length: 52
Material: Brass / Steel
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Outside Diameter: 30
Seal Material: NBR
Type: Coupling
Valve Included: Yes
Version: Single Shut-Off

Informații tehnice


atribute
Conexiunea 11/2
StandardUS-MIL-SPEC-C-4109; ISO 6150 B
Temperatura maximă100 °C
Mărimeg 1/2
Tipul de filetareg
Presiune de funcționare min.35 bar
Gender8796125823584
  • Disponibil – Data livrării la cerere