Pneumatic - cuplaj cu eliberare rapidă Parker 14KATF13MPX
Rectus Quick Coupling with ARO Profile, Series 14
Vedeți informațiile tehniceReferințe
Parker:14KATF13MPX
Rubix:d1164000
Producator:14KATF13MPX
EAN:4039747101196

Detalii produs : PARKER 14KATF13MPX - PNEUMATIC - QUICK RELEASE COUPLING PARKER 14KATF13MPX
Parker's Quick Coupling Series 14 is a robust brass quick coupling with numerous connection options. The preferred application for this series is the compressed air technology. It's also particularly suited to use with water due to its brass valve.
The coupling system is developed for single-hand operation and the plug design is optimized through greater insert depth.
The right plug for series 14 can be found under series 22.
Markets:
- Machinery Construction
- Automotive
Features/Benefits:
- Single-hand operation for easy and fast connection
- Plug design optimized through greater insert depth
Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
The coupling system is developed for single-hand operation and the plug design is optimized through greater insert depth.
The right plug for series 14 can be found under series 22.
Markets:
- Machinery Construction
- Automotive
Features/Benefits:
- Single-hand operation for easy and fast connection
- Plug design optimized through greater insert depth
Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Informații tehnice
atribute
| Conexiunea 1 | 1/4 in. |
|---|---|
| Standard | ARO |
| Temperatura maximă | 100 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
