Pneumatic - cuplaj cu eliberare rapidă Parker 39SBAW33MPX
Rectus Quick Coupling with Parker own Profile, Series 39
Vedeți informațiile tehniceReferințe
Parker:39SBAW33MPX
Rubix:d1136938
Producator:39SBAW33MPX
EAN:4039747128322

Detalii produs : PARKER 39SBAW33MPX - PNEUMATIC - QUICK RELEASE COUPLING PARKER 39SBAW33MPX
Parker's Series 39 is a compact industrial coupling system made of brass for use with numerous gaseous and liquid media. The UltraFlo valve guarantees optimum flow and low pressure drop.
Markets:
- Machinery Construction
- Mobile Hydraulics
- Industrial
- Material Handling
Features/Benefits:
- UltraFlo valve for optimum flow and low pressure drop
- Single-hand operation for easy and fast connection
Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
- Fluid Transfer
- Laboratory Gas Supply
- Cooling of Electronic Components
- Food and chemical processing
- Water and coolant lines
Markets:
- Machinery Construction
- Mobile Hydraulics
- Industrial
- Material Handling
Features/Benefits:
- UltraFlo valve for optimum flow and low pressure drop
- Single-hand operation for easy and fast connection
Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
- Fluid Transfer
- Laboratory Gas Supply
- Cooling of Electronic Components
- Food and chemical processing
- Water and coolant lines
Connection Thread Size (inch): 1
Connection Type: Male Thread - parallel
Diameter: 19
Division: Low Pressure Connectors Europe Division
Flow Rate: 3000
Hex Size: 41
Length: 95
Material: Brass
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Outside Diameter: n/a
Seal Material: NBR
Type: Plug
Valve Included: Yes
Version: Double Shut-Off
Connection Type: Male Thread - parallel
Diameter: 19
Division: Low Pressure Connectors Europe Division
Flow Rate: 3000
Hex Size: 41
Length: 95
Material: Brass
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Outside Diameter: n/a
Seal Material: NBR
Type: Plug
Valve Included: Yes
Version: Double Shut-Off
Informații tehnice
atribute
| Conexiunea 1 | g 1 (buitendraad, parallel) |
|---|---|
| Mărime | 1 in |
| Tipul de filetare | g |
| Gender | 8796125823584 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
