Pneumatic - cuplaj cu eliberare rapidă Parker 26SFKK10MXX
Rectus Quick Coupling
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:26SFKK10MXX
Rubix:d1125792
Producator:26SFKK10MXX
EAN:4039747121880


rezumat tehnic
| Conexiunea 1 | 10 |
|---|---|
| Standard | DIN EN ISO 9001:2000;BIA;GWI;REACH CERTIFIED;ROHS COMPLIANT |
Documente
Detalii produs : PARKER 26SFKK10MXX - PNEUMATIC - QUICK RELEASE COUPLING PARKER 26SFKK10MXX
Basic quick coupling system with nominal diameter 7.2 for pneumatic and fluid handling applications up to 35 bar. Coupling system with European standard industrial profile. Parker's Basic Quick Coupling Series 26 is an universal brass coupling with European standard industrial profile. It is a coupling system with single-hand operation and standard-valve as well as a small mass size. The ergonomic sleeve design prevents dirt on the valve body.
Puncte forte
Universal brass coupling with European Standard Profile
Single-hand operation for easy and fast connection
Lower connection/disconnection force compared to competitive products
Rectus "inventor" of series 26
Single-hand operation for easy and fast connection
Lower connection/disconnection force compared to competitive products
Rectus "inventor" of series 26
Aplicații
Pneumatic power tools;Assembly lines;Air compressors;Fluid transfer
Informații tehnice
atribute
| Conexiunea 1 | 10 |
|---|---|
| Standard | DIN EN ISO 9001:2000;BIA;GWI;REACH CERTIFIED;ROHS COMPLIANT |
| Temperatura maximă | 100 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere