Roată de transport Blickle RK-HB 085x060/47x14-60-Z

Rollers for pallet trucks, with Blickle Besthane® polyurethane tread, with steel wheel centre, without ball beraring

Vedeți informațiile tehnice

Referințe

Blickle:RK-HB 085x060/47x14-60-Z
Rubix:d833333
Producator:755703
EAN:4047526116415
brand logo

rezumat tehnic

Capacitatea de încărcare560 kg
Diametrul roții85 mm
Lățimea roții60 mm
Vezi toate Caracteristice

Detalii produs : RK-HB 085x060/47x14-60-Z BLICKLE - RK-HB 085x060/47x14-60-Z BLICKLE


Tread:

  • high-quality polyurethane elastomer Blickle Besthane®, hardness 92 Shore A
  • very low rolling resistance
  • high dynamic load capacity
  • high abrasion resistance
  • high cut and tear propagation resistance
  • colour brown, non-marking, non-staining
  • excellent chemical connection with the wheel centre

Wheel centre:

  • metal

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -25 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C

Informații tehnice


atribute
Logistic Greutate747 g
Capacitatea de încărcare560 kg
Diametrul roții85 mm
Lățimea roții60 mm
Carcasa roții/materialul janteimetal
Talpa de rulare/materialul anvelopeipoliuretan
Culoarea benzii de rulare / anvelopemaro
Temperatura minimă-25 °C
Temperatura maximă70 °C
60 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

560 kg

Diametrul roții

Lățimea roții