Roată de transport Blickle BHF-ALTH 200K

Rollers for pallet trucks, with Blickle Extrathane® polyurethane tread, with steel wheel centre

Vedeți informațiile tehnice

Referințe

Blickle:BHF-ALTH 200K
Rubix:d574477
Producator:456459
EAN:4047526456450
brand logo

rezumat tehnic

Capacitatea de încărcare800 kg
Diametrul roții200 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : BHF-ALTH 200K BLICKLE - BHF-ALTH 200K BLICKLE


Tread:

  • high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A
  • low rolling resistance
  • high abrasion resistance
  • high cut and tear propagation resistance
  • colour light brown, non-marking, non-staining
  • excellent chemical connection with the wheel centre

Wheel centre:

  • metal

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C

Informații tehnice


atribute
Logistic Greutate7690 g
Capacitatea de încărcare800 kg
Diametrul roții200 mm
Lățimea roții50 mm
Carcasa roții/materialul janteialuminiu
Talpa de rulare/materialul anvelopeipoliuretan
Temperatura minimă-20 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopemaro
Duritatea malului A92 Shore
Lungimea plăcii140 mm
265 mm
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

800 kg

Diametrul roții

Lățimea roții