Roată de transport Blickle BH-PO 100G-1-FA

Rollers for pallet trucks, with Blickle Extrathane® polyurethane tread, with steel wheel centre

Vedeți informațiile tehnice

Referințe

Blickle:BH-PO 100G-1-FA
Rubix:d576814
Producator:749132
EAN:4047526002589
brand logo

rezumat tehnic

Capacitatea de încărcare280 kg
Diametrul roții100 mm
Lățimea roții37 mm
Vezi toate Caracteristice

Detalii produs : BH-PO 100G-1-FA BLICKLE - BH-PO 100G-1-FA BLICKLE


Tread:

  • high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A
  • low rolling resistance
  • high abrasion resistance
  • high cut and tear propagation resistance
  • colour light brown, non-marking, non-staining
  • excellent chemical connection with the wheel centre

Wheel centre:

  • metal

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
  • optimal splash and washproof for ball bearing through combination of clearance sealing and slipping sealing

Informații tehnice


atribute
Capacitatea de încărcare280 kg
Diametrul roții100 mm
Lățimea roții37 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliamidă
Temperatura minimă-25 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopebej
Lungimea plăcii100 mm
140 mm
37 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

280 kg

Diametrul roții

Lățimea roții