Referințe
Facom:DL.25AL
Rubix:d1330536
EAN:3662424059681

Documente
Detalii produs : DL.25AL FACOM - TROLLEY JACK FACOM DL.25AL
Puncte forte
•Maximum lifting height
Minimum height under body
Double piston for fast lifting
Side handle for easier carrying and installation
Tube fitted with protection foam
Supplied with under-body bearing plate
Overload valve
CE compliance Standard EN1494+A1
Minimum height under body
Double piston for fast lifting
Side handle for easier carrying and installation
Tube fitted with protection foam
Supplied with under-body bearing plate
Overload valve
CE compliance Standard EN1494+A1
Informații tehnice
atribute
| Lungime | 591 mm |
|---|---|
| Înălțimea minimă | 100 mm |
| Înălțimea maximă | 450 mm |
| Model | dl.25 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
