Butuc de cuplaj dințat KTR ROTEX 48 ST 1B 80MM

ROTEX 48 ST

Vedeți informațiile tehnice

Referințe

KTR:ROTEX 48 ST 1B 80MM
Rubix:258008
Producator:020485110040
KTR COUPLING ROTEX 48 ST HUB 1B VB

rezumat tehnic

Detalii produs :


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Informații tehnice


atribute
Logistic Greutate5670 g
Mărime48
Lungimea butucului80 mm
  • Disponibil – Data livrării la cerere