Rulment cu role de ac cu cupă trasă INA BK1012
Schaeffler Drawn Cup Needle Roller Bearing
Vedeți informațiile tehniceVezi documenteleReferințe
INA:BK1012
Rubix:334441

Documente
Detalii produs : BK 1012 INA - INA RULMENT BK 1012
Drawn cup needle roller bearings are part of the group of radial needle roller bearings. These ready-to-fit bearing arrangement elements are rolling bearings with a very small radial section height. They comprise thin-walled, drawn outer cups and needle roller and cage assemblies which together form a complete unit.
Puncte forte
Compact, cost-effective and economical bearing arrangements
Aplicații
Compressors
Liquid and hydraulic pumps
Automotive suspensions and transmissions
Industrial gearboxes
Agricultural vehicles
Elevators and packaging systems
Heavy motorcycles
Machine tools
Textile machinery
Liquid and hydraulic pumps
Automotive suspensions and transmissions
Industrial gearboxes
Agricultural vehicles
Elevators and packaging systems
Heavy motorcycles
Machine tools
Textile machinery
Informații tehnice
atribute
| Diametrul exterior | 14 mm |
|---|---|
| Lățime | 12 mm |
| Viteza de referință | 18400 rpm |
| Sarcină dinamică de bază, radială - Cr | 5500 N |
A arăta UNSPSC / ECL@SS
- Disponibil
