Inel adaptor Seeger Orbis PS 80x100x0.30-PAY

Seeger shim washers PS DIN 988

Vedeți informațiile tehnice

Referințe

Seeger Orbis:PS 80x100x0.30-PAY
Rubix:104583
brand logo

rezumat tehnic

Diametrul interior80 mm
Material/finisareOțel
StandardDIN 988
Vezi toate Caracteristice

Detalii produs : PS 80x100x0.30-PAY SEEGER - SEEGER SAIBA DE PRECIZIE PS 80X100X0.30-PAY DIN 988


Axial play resulting from manufacturing tolerances can be rigidly reduced by using various thicknesses of shim washers. All required combinations in incremental steps of 0.1 mm can be used. In addition to DIN 988 specified components, these shim washers are also manufactured in thicknesses of 0.15 mm and 0.25 mm. Thicknesses from 1.1 to 1.9 mm are manufactured by special request only. Application: Compensation for axial play, mechanical engineering, automotive engineering, gear systems

Informații tehnice


atribute
Logistic Greutate6,65 g
Diametrul interior80 mm
Material/finisareOțel
StandardDIN 988
Grosime0.3 mm
  • Disponibil – Data livrării la cerere

Diametrul interior

80 mm

Material/finisare