Disc de tăiere Pferd Tools 80 T 350-3,0 L SG CHOP HD STEEL/32,0
SG CHOP HD STEEL Cut-off Wheel
Vedeți informațiile tehniceReferințe
Pferd Tools:80 T 350-3,0 L SG CHOP HD STEEL/32,0
Rubix:55703
Producator:66323581
EAN:4007220639603




Detalii produs :
Optimum cutting results are achieved with powerful drive systems Abrasive: Aluminium oxide A Advantages: High lateral stability Very long tool life For demanding cutting work Tool of hardness L and O, with two outer fabrics. For cutting work that requires high stability.
Informații tehnice
atribute
| Diametru | 350 mm |
|---|---|
| Grosime | 3 mm |
| Material abraziv | oxid de aluminiu |
| Diametrul de reaming | 32 mm |
| Bob | 30 |
| Viteza maximă | 80 m/s |
| Serie | performance line sg |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
