Cârlig de ridicare (cârlig de siguranță, turnătorie, pivotant și beton) Elesa+Ganter GN 585-13-A
Shackles, cranked
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 585-13-A
Rubix:d609249
Producator:GN 585-13-A
EAN:4045525897724



Detalii produs : 585-13-A ELESA+GANTER - 585-13-A ELESA+GANTER
High-strength, cranked shackles GN 585 are made in analogy with the US Federal Specification RR-C-271 and feature sixfold safety standards, which means that the minimum failure load is at least six times greater than the value of the nominal load (WLL). The cranked shape is particularly suitable for applications where the shackles are exposed to multiple loads. The rated size and the nominal load (WLL) are drop-forged into the shackle which makes it easier to select the proper sling gear. In general, the nominal load must not be exceeded. The designs with nut and split pin (Type B) are normally recommended for permanent connections. The bolts are allowed to rotate, and the nuts are secured against inadvertent loosening with a split pin.
Informații tehnice
atribute
| Logistic Greutate | 350 g |
|---|---|
| Sarcină de lucru sigură SWL | 2000 kg |
| Diametru | 13 mm |
| Lățime | 21 mm |
| Model | 585 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
