Referințe
Elesa+Ganter:ISO 7379-12-M10-40
Rubix:d594461
Producator:ISO 7379-12-M10-40
EAN:4045525620681




Detalii produs : 7379-12-M10-40 ELESA+GANTER - 7379-12-M10-40 ELESA+GANTER
Shoulder screws ISO 7379 are cost-saving construction elements for a wide variety of different uses. The maximum tightening torque must not be defined by strength class 12.9, it is instead limited by the relatively small bearing points (shoulders) and by the recesses at the transition point from d1 to d2 and d1 to d3. Standard deviation: - no information about the concentricity 2 IT 13 and IT 10 2 - the official ISO standard sheet has the following dimensions for d1 - d2: 6,5-M5 / 13-M10 / 25-M20 - the dimensions 4-M3 and M4-M5 are not included in the official ISO standard sheet
Informații tehnice
atribute
| Lungime | 40 mm |
|---|---|
| Material/finisare | Oțel |
| Clasă | 12.9 |
| Diametru metric | M10 |
| Diametrul filetării | 10 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Lungime
40 mm
