Referințe
Dichtomatik:24178454
Rubix:d367021
Producator:24178454

Documente
Detalii produs : 24178454 DICHTOMATIK - 24178454 DICHTOMATIK
Freudenberg's wiper PU5 is a dirt wiper with additional static sealing lip and bearing segments, the sealing edge of the wiper lip is slightly rounded. The single-acting wiper can also be used in standardised housings according to ISO 6195 Type A. The careful fitting is a prerequisite for the correct function of the Wiper PU 5. Generally, wipers can be quickly and easily fitted by deforming into a kidney shape.
Puncte forte
The additional static sealing lip prevents ingress of dirt and water spray. The wiper lip with slightly rounded sealing edge reliably wipes dirt away and leaves a residual oil film on the retracting rod. Friction behaviour and service life are improved. The support on the wiper heel prevents twisting in the groove as well as pressure build-up between wiper and seal.
Aplicații
The wiper can be used in mining, earth moving equipment, industrial vehicles, loading platforms, agricultural machinery, cranes, presses, injection moulding machines, support cylinders and telescopic cylinders.
Informații tehnice
atribute
| Logistic Greutate | 4 g |
|---|---|
| Diametrul interior | 55 mm |
| Diametrul exterior | 63 mm |
| Înălțime | 7 mm |
| Execuție | pu5 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
