Rulment axial cu role conice SKF 353056 B
Rulment axial cu role conice SKF
Vedeți informațiile tehniceReferințe
SKF:353056 B
Rubix:d1312016
Producator:353056 B
EAN:7316577069542
Detalii produs : 353056 B SKF - AXIAL TAPERED ROLLER BEARING SKF 353056 B
SKF tapered roller thrust bearings are designed to accommodate heavy axial loads and peak loads. The bearings are very stiff and require little axial space.
Informații tehnice
atribute
| Diametrul interior | 50 mm |
|---|---|
| Diametrul exterior | 78 mm |
| Lățime | 22 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

