Referințe
Univet:506UG.03.00.00
Rubix:123734
EAN:8058774257924


rezumat tehnic
| Acoperirea ochelarilor | antizgârieturi și anticeață |
|---|---|
| Umbra ocularului | incolor |
| Material ocular | policarbonat |
Documente
Detalii produs : 506UG030000 - 506UG030000 MODEL 506U CLEAR AS(+)/AF(+) LENS WITHE/GREEN OCHELARI DE PROTECTIE HYBRID
100% UV filtration (protects against arc flash). Clear lens allowing 91.2% of visible light to pass through. Class 1 optical quality for permanent wear. Impact resistance (45 m/s) at extreme temperatures (-41°F / +131°F). Multi-layer anti-scratch coating on both sides. Anti-fog coating on both sides. High-performance VanGuard Plus anti-fog and anti-scratch treatment. Adjustable soft elastomer nose bridge. Adjustable temples for a perfect fit. Adjustable elastic strap to attach to the front of the temples for a better fit. Wide-coverage lens design providing 180° peripheral vision.
Standards: EN166:2001, EN169:2002, EN175:1997
Standards: EN166:2001, EN169:2002, EN175:1997
Informații tehnice
atribute
| Acoperirea ochelarilor | antizgârieturi și anticeață |
|---|---|
| Umbra ocularului | incolor |
| Material ocular | policarbonat |
| Piese laterale reglabile | da |
| Culoare | alb |
| Material de bază | policarbonat |
A arăta UNSPSC / ECL@SS
- Disponibil