Roată de transport Blickle LK-POEV 160XKA-SG

Stainless steel light duty swivel castor, with bolt hole, with synthetic expander Wheel, with thermoplastic rubber tread, with polypropylene wheel centre, with synthetic thread guard

Vedeți informațiile tehnice

Referințe

Blickle:LK-POEV 160XKA-SG
Rubix:d825888
Producator:851282
EAN:4047526177201
brand logo

rezumat tehnic

Capacitatea de încărcare400 kg
Diametrul roții160 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : LK-POEV 160XKA-SG BLICKLE - LK-POEV 160XKA-SG BLICKLE


Bracket: LKRXA series

  • high-quality chromium-nickel steel (1.4301/AISI 304), stainless steel, vibration-ground finishing
  • all parts including axle material are corrosion-resistant
  • double ball bearing in the swivel head
  • strong central kingpin
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: TPA series

  • tread: high-quality thermoplastic rubber-elastomer (TPE), hardness 85 Shore A, colour grey, non-marking, oil containing
  • wheel centre: high-quality polypropylene, impact resistant, colour silver grey ("-ELS" version colour black)

Other features:

  • large thread guard

    with additional

    ball bearing seals

  • very high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
  • tread contains oil, may stain sensitive surfaces. alternatives: series VPA, VPP, POES, POEV, PATH

Informații tehnice


atribute
Logistic Greutate1000 g
Capacitatea de încărcare400 kg
Diametrul roții160 mm
Lățimea roții50 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopenegru
Duritatea malului A65 Shore
Lungimea plăcii140 mm
202 mm
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții