Referințe
Elesa+Ganter:GN 150.5-32-B16
Rubix:d598061
Producator:GN 150.5-32-B16
EAN:4045525900073



Detalii produs : 150.5-32-B16 ELESA+GANTER - 150.5-32-B16 ELESA+GANTER
Stainless Steel-Split hubs GN 150 are distinguished by the method of simple clamping to any shaft. This can be achieved without prior machining of the shaft, eliminating clamping parts and assembly work. A further advantage is the positioning of the lever arm to any required position. The shaft tolerance should be within h11; to transmit higher torques the hub can be supplied with a keyway.
Informații tehnice
atribute
| Logistic Greutate | 132 g |
|---|---|
| Diametrul filetării | 12 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere