Roată de transport Blickle LIXR-POHI 100G-FI-OF

Stainless steel swivel castor, with bolt hole fitting, heat-resistant, with brake system 'stop-fix' Blickle TempLine® Performance thermoplastic wheel, heat-resistant

Vedeți informațiile tehnice

Referințe

Blickle:LIXR-POHI 100G-FI-OF
Rubix:d826974
Producator:853725
EAN:4047526210229
brand logo

rezumat tehnic

Capacitatea de încărcare150 kg
Diametrul roții100 mm
Lățimea roții30 mm
Vezi toate Caracteristice

Detalii produs : LIXR-POHI 100G-FI-OF BLICKLE - LIXR-POHI 100G-FI-OF BLICKLE


Bracket: LIXR series

  • high-quality chromium-nickel steel (1.4301/AISI 304), stainless steel, vibration-ground finishing
  • double ball bearing in the swivel head
  • strong central kingpin
  • smooth rolling characteristic and low wear, increased service life
  • swivel head play is set specifically for high-temperature applications
  • highly heat-resistant grease
  • all parts including axle material are corrosion-resistant

Wheel: POHI series

  • highly heat-resistant thermoplastic, impact resistant, hardness 85 Shore D, colour dark grey
  • operating temperature: -25 °C to +250 °C

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -25 °C to +250 °C
  • oven temperature temporarily up to +300 °C, wheel temperature must not exceed +250 °C
  • Load capacity may be reduced in temperatures over +70 °C, see page null.

Informații tehnice


atribute
Logistic Greutate1000 g
Capacitatea de încărcare150 kg
Diametrul roții100 mm
Lățimea roții30 mm
Carcasa roții/materialul janteiplastic
Talpa de rulare/materialul anvelopeipoliamidă
Temperatura minimă-25 °C
Temperatura maximă250 °C
Culoarea benzii de rulare / anvelopegri
125 mm
30 mm
  • Disponibil – Data livrării la cerere

Diametrul roții

Lățimea roții