Roată de transport Blickle LIKX-POHI 102G-1-OF
Stainless steel swivel castor, with top plate fitting, heat-resistant Blickle TempLine® Performance thermoplastic wheel, heat-resistant
Vedeți informațiile tehniceReferințe
Blickle:LIKX-POHI 102G-1-OF
Rubix:d1323848
Producator:853722
EAN:4047526210168




rezumat tehnic
| Capacitatea de încărcare | 250 kg |
|---|---|
| Diametrul roții | 100 mm |
| Lățimea roții | 38 mm |
Detalii produs : LIKX-POHI 102G-1-OF BLICKLE - CASTER FOR TRANSPORT BLICKLE LIKX-POHI 102G-1-OF
Bracket: LIKX series
- high-quality chromium-nickel steel (1.4301/AISI 304), stainless steel, vibration-ground finishing
- all parts including axle material are corrosion-resistant
- double ball bearing in the swivel head
- strong central kingpin
- swivel head play is set specifically for high-temperature applications
- highly heat-resistant grease
Wheel: POHI series
- highly heat-resistant thermoplastic, impact resistant, hardness 85 Shore D, colour dark grey
- operating temperature: -25 °C to +250 °C
- high chemical resistance to many aggressive substances
- operating temperature: -25 °C to +250 °C
- oven temperature temporarily up to +300 °C, wheel temperature must not exceed +250 °C
- Load capacity may be reduced in temperatures over +70 °C, see page null.
Informații tehnice
atribute
| Logistic Greutate | 1000 g |
|---|---|
| Capacitatea de încărcare | 250 kg |
| Diametrul roții | 100 mm |
| Lățimea roții | 38 mm |
| Talpa de rulare/materialul anvelopei | poliamidă |
| Culoarea benzii de rulare / anvelope | gri |
| 130 mm | |
| 38 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere