Roată de transport Blickle LE-POEV 160KAD-FI-SG-FA
Stainless steel swivel castor, with top plate fitting, heat-resistant, with brake system 'stop-fix' Blickle TempLine® Performance thermoplastic wheel, heat-resistant
Vedeți informațiile tehniceReferințe
Blickle:LE-POEV 160KAD-FI-SG-FA
Rubix:d574819
Producator:749619
EAN:4047526014223


rezumat tehnic
| Capacitatea de încărcare | 300 kg |
|---|---|
| Diametrul roții | 160 mm |
| Lățimea roții | 50 mm |
Detalii produs : LE-POEV 160KAD-FI-SG-FA BLICKLE - LE-POEV 160KAD-FI-SG-FA BLICKLE
Bracket: LIX series
- high-quality chromium-nickel steel (1.4301/AISI 304), stainless steel, vibration-ground finishing
- double ball bearing in the swivel head
- strong central kingpin
- smooth rolling characteristic and low wear, increased service life
- swivel head play is set specifically for high-temperature applications
- highly heat-resistant grease
- all parts including axle material are corrosion-resistant
Wheel: POHI series
- highly heat-resistant thermoplastic, impact resistant, hardness 85 Shore D, colour dark grey
- operating temperature: -25 °C to +250 °C
- high chemical resistance to many aggressive substances
- operating temperature: -25 °C to +250 °C
- oven temperature temporarily up to +300 °C, wheel temperature must not exceed +250 °C
- Load capacity may be reduced in temperatures over +70 °C, see page null.
Informații tehnice
atribute
| Capacitatea de încărcare | 300 kg |
|---|---|
| Diametrul roții | 160 mm |
| Lățimea roții | 50 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 70 °C |
| Culoarea benzii de rulare / anvelope | gri |
| Duritatea malului A | 65 Shore |
| Lungimea plăcii | 140 mm |
| 195 mm | |
| 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere