Roată de transport Blickle BX-PATH 200KAD-ELS

Stainless steel swivel castor, with top plate fitting, with brake system 'stop-fix' Nylon wheel

Vedeți informațiile tehnice

Referințe

Blickle:BX-PATH 200KAD-ELS
Rubix:d821100
Producator:853694
EAN:4047526209759
brand logo

rezumat tehnic

Capacitatea de încărcare325 kg
Diametrul roții200 mm
Lățimea roții40 mm
Vezi toate Caracteristice

Detalii produs : BX-PATH 200KAD-ELS BLICKLE - BX-PATH 200KAD-ELS BLICKLE


Bracket: LEX series

  • high-quality chromium-nickel steel (1.4301/AISI 304), stainless steel, vibration-ground finishing
  • all parts including axle material are corrosion-resistant
  • double ball bearing in the swivel head
  • swivel head seal
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: PO series

  • high-quality nylon 6, impact resistant, hardness 70 Shore D, colour natural white

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -25 °C to +80 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate1000 g
Capacitatea de încărcare325 kg
Diametrul roții200 mm
Lățimea roții40 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliuretan
Temperatura minimă-20 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopegri
Duritatea malului A94 Shore
Lungimea plăcii140 mm
235 mm
40 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții