Roată de transport Blickle G 127/20K
Stainless steel swivel castor, with top plate fitting, with brake system 'stop-fix' Wheel, with standard solid rubber tyre, with synthetic rim, non-marking, grey
Vedeți informațiile tehniceReferințe
Blickle:G 127/20K
Rubix:d821209
Producator:599951
EAN:4047526599959


rezumat tehnic
| Capacitatea de încărcare | 750 kg |
|---|---|
| Diametrul roții | 125 mm |
| Lățimea roții | 50 mm |
Detalii produs : G 127/20K BLICKLE - G 127/20K BLICKLE
Bracket: LEX series
- high-quality chromium-nickel steel (1.4301/AISI 304), stainless steel, vibration-ground finishing
- all parts including axle material are corrosion-resistant
- double ball bearing in the swivel head
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: VPP series
- tyre: standard solid rubber, hardness 80 Shore A, colour grey, non-marking
- rim: high-quality polypropylene, impact resistant, colour black
- high chemical resistance to many aggressive substances, except oils
- operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
Informații tehnice
atribute
| Logistic Greutate | 3108 g |
|---|---|
| Capacitatea de încărcare | 750 kg |
| Diametrul roții | 125 mm |
| Lățimea roții | 50 mm |
| Carcasa roții/materialul jantei | fontă |
| Talpa de rulare/materialul anvelopei | fontă |
| Culoarea benzii de rulare / anvelope | argint |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 120 °C |
| 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere