Roată de transport Blickle B-VPP 125R-FA
Stainless steel swivel castor, with top plate fitting, with brake system 'stop-fix' Wheel, with thermoplastic polyurethane tread, with nylon wheel centre
Vedeți informațiile tehniceReferințe
Blickle:B-VPP 125R-FA
Rubix:d821155
Producator:623645
EAN:4047526623647


rezumat tehnic
| Capacitatea de încărcare | 100 kg |
|---|---|
| Diametrul roții | 125 mm |
| Lățimea roții | 38 mm |
Detalii produs : B-VPP 125R-FA BLICKLE - B-VPP 125R-FA BLICKLE
Bracket: LEX series
- high-quality chromium-nickel steel (1.4301/AISI 304), stainless steel, vibration-ground finishing
- all parts including axle material are corrosion-resistant
- double ball bearing in the swivel head
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: PATH series
- tread: high-quality thermoplastic polyurethane (TPU), hardness 94 Shore A, colour dark grey, non-marking, non-staining
- wheel centre: high-quality nylon 6, impact resistant, colour silver grey
- very high chemical resistance to many aggressive substances
- operating temperature: -25 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +35 °C
Informații tehnice
atribute
| Logistic Greutate | 822 g |
|---|---|
| Capacitatea de încărcare | 100 kg |
| Diametrul roții | 125 mm |
| Lățimea roții | 38 mm |
| Carcasa roții/materialul jantei | polipropilen |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Culoarea benzii de rulare / anvelope | negru |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 60 °C |
| 150 mm | |
| 37,5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere