Fier - Pistol de sudură Milwaukee 4933459760

Sub Compact Soldering Iron

Vedeți informațiile tehniceVezi documentele

Referințe

Milwaukee:4933459760
Rubix:387466
Producator:4933459760
EAN:4058546029326
brand logo

rezumat tehnic

Documente

Detalii produs : 4933459760 - 4933459760 PISTOL DE LIPIT M12 MILWAUKEE M12SI-0


Compact M12 soldering iron. Quick heat up - ready in 20-30 seconds. Locking head rotation - 0°, 45°, 90°. Exchangeable tips. Indicator lighting - fuel gauge, hot tip indicator light. LED work light - increased visibility of soldering application. Temperature range 400°C. Weight with battery 0,5 kg. Supplied with pointed tip, chisel tip, but without batteries and charger.

Puncte forte

•Quick heat up time: the tool is ready to use in 20 - 30 seconds
3 locking head positions to work in multiple orientations - 0°, 45°, 90°
Tool free replaceable tips
Temperature monitoring to maintain heat throughout tough applications
Bright LED light for increased visibility of soldering application
Flexible battery system: works with all MILWAUKEE® M12™ batteries

Aplicații

Temperature monitoring to maintain heat

Informații tehnice


atribute
Putere90 W
Greutate50 g
  • Disponibil – Data livrării la cerere