Referințe
Mitutoyo:500-785
Rubix:d893723
EAN:4946368532974

rezumat tehnic
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 200 mm |
Documente
Detalii produs : 500-785 MITUTOYO - DIGITAL AND GAUGE SLIDE FOOT MITUTOYO 500-785
Puncte forte
•With no annoying origin restoration necessary, a measurement can be started at any time and without restrictions on operating speed
This unique eco-friendly solar-powered Super Caliper requires no battery
The impact resistance of the display unit has been increased for improved usability in workshop conditions
IP67 protection ensures waterproof reliability
This Super Caliper uses components that do not contain harmful substances and is compatible with RoHS Directives
This unique eco-friendly solar-powered Super Caliper requires no battery
The impact resistance of the display unit has been increased for improved usability in workshop conditions
IP67 protection ensures waterproof reliability
This Super Caliper uses components that do not contain harmful substances and is compatible with RoHS Directives
Informații tehnice
atribute
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 200 mm |
| Rezoluție | 0.01 mm |
| Lungime | 290 mm |
| Lungimea nasurilor | 50 mm |
| Greutate | 210 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere