Rulment cu bile cu contact unghiular SKF BTW 60 CTN9/SP, Diametrul interior: 60 mm | Diametrul exterior: 95 mm | Lățime: 44 mm

Super-precision Angular Contact Thrust Ball Bearing

Vedeți informațiile tehnice

Referințe

SKF:BTW 60 CTN9/SP
Rubix:d733577
Producator:432745
EAN:7316574767427
SKF ANGULAR CONTACT BALL BEARING BTW 60 C/TN9/SP

rezumat tehnic

Detalii produs : BTW 60 CTN9/SP SKF - BTW 60 CTN9/SP SKF


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Puncte forte

- Accommodate high axial loads in both directions
- Offer maximum load carrying capacity and maximum system rigidity
- Available for shaft diameters from 35 to 200 mm
- Available with either steel or ceramic balls
- Separable

Informații tehnice


atribute
Logistică Dimensiuni (L x W x H)44x95x95 mm
Logistic Greutate929 g
Lățime44 mm
Seriebtw
Cușcăpoliamidă
Diametrul interior60 mm
Diametrul exterior95 mm
Focădeschis
  • Disponibil – Data livrării la cerere

Descoperiți produsele noastre din categoriile asociate.