Roată de transport Blickle LPA-TPA 50KF-FI
Swivel device castor with screw-on plate, wheel with thermoplastic rubber tread, with polypropylene wheel body, with plastic wire guard.
Vedeți informațiile tehniceReferințe
Blickle:LPA-TPA 50KF-FI
Rubix:d1321920
Producator:574301
EAN:4047526574307


rezumat tehnic
| Capacitatea de încărcare | 50 kg |
|---|---|
| Diametrul roții | 50 mm |
| Lățimea roții | 19 mm |
Detalii produs : LPA-TPA 50KF-FI BLICKLE - CASTER FOR TRANSPORT BLICKLE LPA-TPA 50KF-FI
Swivel device castor with screw-on plate, wheel with thermoplastic rubber tread, with polypropylene wheel body, with plastic wire guardMounting
: LPA series
- sheet steel, electro-galvanized, blue passivated, Cr6-free
- double ball track in pivot ring
- stable pivot axis
- minimal backlash in pivot ring, easy operation, long service life thanks to special Blickle dynamic crimping
Wheel: TPA series
- tread: premium-quality thermoplastic rubber elastomer (TPE), hardness 85 Shore A, color gray, non-staining, contains oil
- wheel body: premium-quality polypropylene, non-brittle, silver-gray color
- with large plastic wire guard
- very high chemical resistance to many aggressive agents
- temperature resistance: -20°C to +60°C, reduced load capacity above +30°C
- oil-containing tread, contact marking possible on delicate soils. alternatives: VPA, VPP, POES, POEV, PATH series
Puncte forte
Quiet and non-staining. Resistant to aggressive agents. Swivel mount.
Aplicații
Equipment castor for light loads.
Informații tehnice
atribute
| Capacitatea de încărcare | 50 kg |
|---|---|
| Diametrul roții | 50 mm |
| Lățimea roții | 19 mm |
| Carcasa roții/materialul jantei | polipropilen |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 60 °C |
| Culoarea benzii de rulare / anvelope | gri |
| Duritatea malului A | 85 Shore |
| Lungimea plăcii | 60 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere