Roată de transport Blickle LKDG-PUA 100G-P23
Synthetic twin wheel swivel castor, colour light grey, with top plate fitting Wheel, with thermoplastic polyurethane tread, with nylon wheel centre
Vedeți informațiile tehniceReferințe
Blickle:LKDG-PUA 100G-P23
Rubix:d828932
Producator:763327
EAN:4047526121822



Detalii produs : LKDG-PUA 100G-P23 BLICKLE - LKDG-PUA 100G-P23 BLICKLE
Bracket: LKDG series
- high-quality nylon 6, impact resistant
- high-quality synthetic plain bore in the swivel head
- zinc-plated steel threaded pin
- colour light grey RAL 7035
Wheel: PUA series
- tread: high-quality thermoplastic polyurethane (TPU), hardness 92 Shore A, colour black, non-marking, non-staining
- wheel centre: high-quality nylon 6, impact resistant, colour light grey RAL 7035
- very high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +35 °C
Informații tehnice
atribute
| Logistic Greutate | 440 g |
|---|---|
| Capacitatea de încărcare | 110 kg |
| Diametrul roții | 100 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 70 °C |
| Culoarea benzii de rulare / anvelope | negru |
| 123 mm | |
| 2x19 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
