Referințe
Ref. înlocuită:-T-UCT215
FAG:UCT215-J7
Rubix:d346962
Producator:0823037110000
EAN:4054366901187

Documente
Detalii produs : UCT215-J7 FAG - FAG UCT215-J7 TAKE-UP HOUSING UNIT
Flange bearing housing unit
Housing units UCT, cast iron housing, radial insert ball bearing with grub screws in inner ring, RSR seals, for linear motion
Informații tehnice
atribute
| Logistic Greutate | 7210 g |
|---|---|
| Diametrul interior | 75 mm |
| Diametrul exterior | 167 mm |
| Lățime | 232 mm |
| Focă | deschis |
| Serie | uct |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere