Referințe
Gutekunst:0.45X5.00X18.30-180GRAD-Z-VA
Rubix:d1195628
Producator:RZ-036PI



Detalii produs : 0.45X5.00X18.30-180GRAD-Z-VA GUTEKUNST - TRACTION SPRING GUTEKUNST 0.45X5.00X18.30-180GRAD-Z-VA
Tension spring stainless, maximum force of the spring (FN): 6.321 N, tolerance FN (Fntol): 0.48 N, eyelets: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 32 mm, eyelet height (LH): 3.41 mm, inner preload force (F0): 0.351 N
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 5 mm |
| Diametrul firului | 0.45 mm |
| Lungime | 18.3 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
