Referințe
Gutekunst:0.63X6.00X60.00-180GRAD-Z-VA
Rubix:d1195809
Producator:RZ-057E-13I



Detalii produs : 0.63X6.00X60.00-180GRAD-Z-VA GUTEKUNST - TRACTION SPRING GUTEKUNST 0.63X6.00X60.00-180GRAD-Z-VA
Tension spring stainless, maximum spring force (Fn): 13.93 N, tolerance Fn (Fntol): 0.87 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 54 mm, eyelet height (Lh): 3.93 mm, internal preload force (F0): 1.111 N
Informații tehnice
atribute
| Logistic Greutate | 3 g |
|---|---|
| Diametrul exterior | 6 mm |
| Diametrul firului | 0.63 mm |
| Lungime | 60 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
