Referințe
Gutekunst:1.00X6.00X36.40-180GRAD-Z-VA
Rubix:d1196523
Producator:RZ-099AI



Detalii produs : 1.00X6.00X36.40-180GRAD-Z-VA GUTEKUNST - TRACTION SPRING GUTEKUNST 1.00X6.00X36.40-180GRAD-Z-VA
Tension spring stainless, maximum force of the spring (Fn): 50.82 N, tolerance Fn (Fntol): 5.31 N, eyelet shape: 1/1 German eyelet mm, eyelet st: 180 mm, eyelet tol.: 29 mm, eyelet height (Lh): 3.45 mm, inner preload force (F0): 4.251 N
Informații tehnice
atribute
| Logistic Greutate | 3 g |
|---|---|
| Diametrul exterior | 6 mm |
| Diametrul firului | 1 mm |
| Lungime | 36.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
