Referințe
Gutekunst:0.20X3.00X21.80-270GRAD-Z-VA
Rubix:d1197350
Producator:RZ-2054X



Detalii produs : 0.20X3.00X21.80-270GRAD-Z-VA GUTEKUNST - TRACTION SPRING GUTEKUNST 0.20X3.00X21.80-270GRAD-Z-VA
Tension spring stainless, maximum force of spring (Fn): 0.991 N, tolerance Fn (Fntol): 0.08 N, eyelet shape: 1/1 German eyelet mm, eyelet st: 270 mm, eyelet tol.: 76 mm, eyelet height (Lh): 2.12 mm, inner preload force (F0): 0.051 N
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 3 mm |
| Diametrul firului | 0.2 mm |
| Lungime | 21.8 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
