Referințe
Gutekunst:2.20X20.00X90.90-180GRAD-Z
Rubix:d615552
Producator:Z-147K-01I



Detalii produs : 2.20X20.00X90.90-180GRAD-Z GUTEKUNST - 2.20X20.00X90.90-180GRAD-Z GUTEKUNST
Tension spring, maximum spring force (Fn): 176.1 N, tolerance Fn (Fntol): 9.7 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 31 mm, eyelet height (Lh): 13 mm, internal preload force (F0): 14.71 N
Informații tehnice
atribute
| Logistic Greutate | 51 g |
|---|---|
| Diametrul exterior | 20 mm |
| Diametrul firului | 2.2 mm |
| Lungime | 90.9 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere