Referințe
Gutekunst:2.50X15.00X118.00-180GRAD-Z
Rubix:d1198429
Producator:Z-162I



Detalii produs : 2.50X15.00X118.00-180GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 2.50X15.00X118.00-180GRAD-Z
Tension spring, maximum spring force (Fn): 324.5 N, tolerance Fn (Fntol): 25.01 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 180 mm, eyelet position tolerance: 34 mm, eyelet height (Lh): 8.37 mm, internal preload force (F0): 29.41 N
Informații tehnice
atribute
| Logistic Greutate | 63 g |
|---|---|
| Diametrul exterior | 15 mm |
| Diametrul firului | 2.5 mm |
| Lungime | 118 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
