Referințe
Gutekunst:2.80X25.00X143.00-270GRAD-Z
Rubix:d1197471
Producator:Z-162K-01X



Detalii produs : 2.80X25.00X143.00-270GRAD-Z GUTEKUNST - TRACTION SPRING GUTEKUNST 2.80X25.00X143.00-270GRAD-Z
tension spring, maximum spring force (Fn): 277.6 N, tolerance Fn (Fntol): 14.41 N, eyelet shape: 1/1 German eyelet mm, eyelet position: 270 mm, eyelet position tolerance: 36 mm, eyelet height (Lh): 15.85 mm, internal preload force (F0): 21.66 N
Informații tehnice
atribute
| Logistic Greutate | 138 g |
|---|---|
| Diametrul exterior | 25 mm |
| Diametrul firului | 2.8 mm |
| Lungime | 143 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
