Referințe
Facom:911
Rubix:d1340615
EAN:3148517958517

Documente
Detalii produs :
Tester Diesel Engine
-Registration Sheets 1--> 12 cylinders.
-starter button built into the handle.
-for any type of diesel engine: range of "false injectors" and "false candles".
-Measuring Range 5--> 60 bars.
Including:
€163,01 Flexible for 911 and 912.
-911TN: Tester Diesel Nu.
-False Candles: 911-82 - 911-102 - 911-104 - 911-105.
-False Injectors: 911-B2-911-B5-911-B8-911-V4-911-V5-911-V10.
-911-C90: Elbow at 90 °.
-911B. Fc: Bag of 100 diesel plugs.
-911B. 016: Start up cable
-Dimensions (L. x D. x H.) 440 x 170 x 85 mm.
Weight: 2 kg.
-Registration Sheets 1--> 12 cylinders.
-starter button built into the handle.
-for any type of diesel engine: range of "false injectors" and "false candles".
-Measuring Range 5--> 60 bars.
Including:
€163,01 Flexible for 911 and 912.
-911TN: Tester Diesel Nu.
-False Candles: 911-82 - 911-102 - 911-104 - 911-105.
-False Injectors: 911-B2-911-B5-911-B8-911-V4-911-V5-911-V10.
-911-C90: Elbow at 90 °.
-911B. Fc: Bag of 100 diesel plugs.
-911B. 016: Start up cable
-Dimensions (L. x D. x H.) 440 x 170 x 85 mm.
Weight: 2 kg.
Informații tehnice
atribute
| Logistic Greutate | 6067 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 595x445x125 mm |
| greutate ambalate | 6196 g |
| Presiune maximă a serviciului | 60 bar |
| Presiune de funcționare min. | 5 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere