Referințe
Ansell:73-701 7.5
Rubix:d794377
Producator:73701075

Detalii produs : 73-701/7.5 ANSELL - 73-701/7.5 ANSELL
TouchNTuff® Dermashield™ 73-701 is the ideal glove for workers in aseptic environments who are concerned about allergy risks. Its proprietary material formation is free of latex proteins and accelerators that can cause allergic reactions. Ansell SUREFIT™ Technology helps prevent cuff roll down.
Superior protection for clean & sterile environments designed to minimize allergic reactions.
Puncte forte
- Sterile glove suitable for use in aseptic and Class 100 (ISO 5) / Grade A Clean Room environments
- Neoprene formulation free of latex proteins and accelerators that can cause skin irritation and Type I or Type IV allergic reactions
- Ansell SUREFIT™ Technology helps prevent cuff roll down
- Excellent puncture resistance and durability
- Superior chemical splash protection
Aplicații
Pharmaceutical Manufacturing|Laboratory Research and Development|Biotechnology Manufacturing|Controlled and Critical Environments|Production and Manufacturing
Informații tehnice
atribute
| Logistic Greutate | 40 g |
|---|---|
| Mărime | 7.5 |
| Lungime | 310 mm |
| Culoare | verde |
| Material de bază | neopren |
| Contactul cu alimentele | da |
| Grosime | 0.17 mm |
| Pulbere | nu |
| Categorie | 3 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere