Referințe
Facom:TRI.B200EMA
Rubix:d1332519
EAN:3148518601825



Detalii produs :
TRI.BEMA-Bastard triangular files fitted
- Hand triangular files.
- Double size on the 3 faces.
- Ergonomic handle in plastic resistant to workshop solvents.
- Standard: NFE 75- 001, NFE 75- 002. Hybrid model. Triangular type.
- Hand triangular files.
- Double size on the 3 faces.
- Ergonomic handle in plastic resistant to workshop solvents.
- Standard: NFE 75- 001, NFE 75- 002. Hybrid model. Triangular type.
Aplicații
Recommended for steel, cast iron, brass and hard plastics roughing work.
Informații tehnice
atribute
| Logistic Greutate | 200 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 325x28x25 mm |
| greutate ambalate | 200 g |
| Formă | triunghiular |
| Lungime | 200 mm |
| Mâner | cu |
| Secțiune | 15 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
