Referințe
Facom:TRI.MD150EMA
Rubix:d1335300
EAN:3148518601405



Detalii produs : TRI.MD150EMA FACOM - FILE FACOM TRI.MD150EMA
TRI.MDEMA-Semi-soft triangular files fitted
- Hand triangular files.
- Double size on the 3 faces.
- Presentation: ergonomic plastic sleeves (resistant to the most aggressive workshop solvents).
- E [mm]: 15 L [mm]: 200 [g]: 210. Model: TRI.MD200EMA:
- Hand triangular files.
- Double size on the 3 faces.
- Presentation: ergonomic plastic sleeves (resistant to the most aggressive workshop solvents).
- E [mm]: 15 L [mm]: 200 [g]: 210. Model: TRI.MD200EMA:
Aplicații
Recommended for steel, cast iron, brass and hard plastics roughing work.
Informații tehnice
atribute
| Logistic Greutate | 110 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 260x25x20 mm |
| greutate ambalate | 110 g |
| Formă | triunghiular |
| Lungime | 150 mm |
| Mâner | cu |
| Secțiune | 11 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
