Electrovalvă Bürkert 221608

TYPE 6213 2/2-way solenoid valve, positively controlled

Vedeți informațiile tehnice

Referințe

Bürkert:221608
Rubix:d957175
Producator:221608
brand logo

rezumat tehnic

Materialul caroserieialamă
Vezi toate Caracteristice

Detalii produs : 221608 BURKERT - SOLENOID VALVE BURKERT 221608


The 6213 EV valve is a servo-controlled diaphragm valve. The spring coupling of the diaphragm supports the opening process of the valve. In the standard version, the valve is suitable for use with liquids. A minimum differential pressure is required for complete opening. A separate version (HP00) is available for gas and vacuum applications, which opens the valve without differential pressure. Different diaphragm materials are available depending on the application. The housing is available in brass, stainless steel, and red brass. Zinc-resistant brass is available for other markets. To reduce electrical power consumption during operation, coils with integrated kick and drop electronics in double coil technology are available.

Informații tehnice


atribute
Materialul caroserieialamă
Voltaj110 V
Conexiuneinwendige draad g1/2
Max. Temperatura de funcționare80 °C
Presiune de funcționare min.0 bar
Presiune maximă a serviciului10 bar
  • Disponibil – Data livrării la cerere