Electrovalvă Bürkert 221676

TYPE 6213 2/2-way solenoid valve, positively controlled

Vedeți informațiile tehnice

Referințe

Bürkert:221676
Rubix:d975926
Producator:221676
brand logo

rezumat tehnic

Materialul caroserieialamă
Vezi toate Caracteristice

Detalii produs : 221676 BURKERT - SOLENOID VALVE BURKERT 221676


The 6213 EV valve is a servo-controlled diaphragm valve. The spring coupling of the diaphragm supports the opening process of the valve. In the standard version, the valve is suitable for use with liquids. A minimum differential pressure is required for complete opening. A separate version (HP00) is available for gas and vacuum applications, which opens the valve without differential pressure. Different diaphragm materials are available depending on the application. The housing is available in brass, stainless steel, and red brass. Zinc-resistant brass is available for other markets. To reduce electrical power consumption during operation, coils with integrated kick and drop electronics in double coil technology are available.

Informații tehnice


atribute
Materialul caroserieialamă
Voltaj110 V
Conexiuneg 1/4 (vrouwelijk draad)
Max. Temperatura de funcționare120 °C
Presiune de funcționare min.0 bar
Presiune maximă a serviciului10 bar
  • Disponibil – Data livrării la cerere