Electrovalvă Bürkert 221706
TYPE 6213 2/2-way solenoid valve, positively controlled
Vedeți informațiile tehniceReferințe
Bürkert:221706
Rubix:d948010

Detalii produs : 221706 BURKERT - SOLENOID VALVE BURKERT 221706
The 6213 EV valve is a servo-controlled diaphragm valve. The spring coupling of the diaphragm supports the opening process of the valve. In the standard version, the valve is suitable for use with liquids. A minimum differential pressure is required for complete opening. A separate version (HP00) is available for gas and vacuum applications, which opens the valve without differential pressure. Different diaphragm materials are available depending on the application. The housing is available in brass, stainless steel, and red brass. Zinc-resistant brass is available for other markets. To reduce electrical power consumption during operation, coils with integrated kick and drop electronics in double coil technology are available.
Informații tehnice
atribute
| Materialul caroseriei | alamă |
|---|---|
| Voltaj | 24 V |
| Conexiune | innengewinde - g1/2 |
| Min. Temperatura de funcționare | 0 °C |
| Max. Temperatura de funcționare | 120 °C |
| Presiune de funcționare min. | 0 bar |
| Presiune maximă a serviciului | 10 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
