Rafturi ușoare și medii Spartex 854489
Universal g-storage rack
Vedeți informațiile tehniceVezi documenteleReferințe
Spartex:854489
Rubix:141706
EAN:3660338102066





Documente
Detalii produs : 854489 SPARTEX - 854489 RAFTURI G-STORAGE 2000X1260X600MM INITIAL BAY
Compliant with FEM 10.2.06 & Eurocode III recommendations
.
.
A racking kit with perforated galvanised metal plated frame featuring an insertion point at every 62.5 mm, used to set the height of the shelf. .
Maximum load per rack: 2500 kg .
Steel frame finishing Grey RAL 7035 ; steel shelves Blue RAL5015. .
The shelves come in 3 versions .
Tubular with optional chipboard / metal sheet / grid cover plate .
.
APPLICATIONS .
Racking for manual storage of medium load in service workshops. Storage of mechanical devices in factories.
.
A racking kit with perforated galvanised metal plated frame featuring an insertion point at every 62.5 mm, used to set the height of the shelf. .
Maximum load per rack: 2500 kg .
Steel frame finishing Grey RAL 7035 ; steel shelves Blue RAL5015. .
The shelves come in 3 versions .
Tubular with optional chipboard / metal sheet / grid cover plate .
.
APPLICATIONS .
Racking for manual storage of medium load in service workshops. Storage of mechanical devices in factories.
Informații tehnice
atribute
| Înălțime | 2000 mm |
|---|---|
| Lungime | 1260 mm |
| Adâncime | 600 mm |
| Încărca | 460 kg |
| Sarcina statică | 2500 kg |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
