Baterie pentru scule electrice portabile Milwaukee L4B3
USB Battery
Vedeți informațiile tehniceVezi documenteleReferințe
Milwaukee:L4B3
Rubix:d710536
Producator:4933478311
EAN:4058546345020

Documente
Detalii produs : L4B3 MILWAUKEE - BATTERY FOR PORTABLE ELECTRICAL EQUIPMENT MILWAUKEE L4B3
3.0 Ah REDLITHIUM™ USB battery. Compatible with all MILWAUKEE® REDLITHIUM™ USB rechargeable products. With its 12 Wh it supplies up to 2x more capacity than 3 x AAA Alkaline batteries for increased run time. Eliminates the need for disposable batteries with over 1000 charges.
Puncte forte
•Compatible with all MILWAUKEE® REDLITHIUM™ USB rechargeable products
With its 12 Wh it supplies up to 2x more capacity than three AAA Alkaline batteries for increased run time
Eliminates the need for disposable batteries with over 1000 charges for longer life
With its 12 Wh it supplies up to 2x more capacity than three AAA Alkaline batteries for increased run time
Eliminates the need for disposable batteries with over 1000 charges for longer life
Aplicații
All Milwaukee Redlithium USB rechargeable product
Informații tehnice
atribute
| Capacitate | 3 Ah |
|---|---|
| Voltaj | 4 V |
| Greutate | 0.04 kg |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
