Referințe
Ansell:92-471-9
Rubix:d808891
Producator:92471090
EAN:0076490479152

Detalii produs : 92-471-9 ANSELL - 92-471-9 ANSELL
VersaTouch® 92-471 is a versatile, light blue nitrile glove with textured fingertips, ideal for a wide range of food handling applications. Packaged in polybags for wet environments and reduced contamination.
Puncte forte
- Good fingertip flexibility and tear strength
- Polybag packaging is ideal for wet environments and reduced contamination
- Compliant with food handling requirements
Aplicații
Food Processing
Informații tehnice
atribute
| Logistic Greutate | 6 g |
|---|---|
| Mărime | 9 |
| Lungime | 240 mm |
| Culoare | albastru |
| Material de bază | nitril |
| Contactul cu alimentele | da |
| Grosime | 0.1 mm |
| Categorie | 3 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere