Aspiratoare umede și uscate Spartex 866321

Water and dust vacuum cleaner 60 l g-vac s60-w2

Vedeți informațiile tehniceVezi documentele

Referințe

Spartex:866321
Rubix:d798815
EAN:3660338204692
DUST & WATER VACUUM CLEANER 60 L G-VAC S60-W2 Airflow l/s 127,7

rezumat tehnic

Vid210 mbar
Alimentare220 V
Tanc60 l
Vezi toate Caracteristice

Documente

Detalii produs : 866321 SPARTEX - 866321 ASPIRATOR USCAT/UMED 60 L G-VAC S60-W2 AIR/F L/S 127,7 SPARTEX


Water and dust vacuum cleaner with 60 L tank in stainless steel with drainage valve. .
Head in recycled plastic with a retractable carrying handle and 2 cable stays. Injected waterproof gasket. unbreakable polyamide tank clips. .
2-stage cold motors with strengthened winding. .
Filtration by bag, filter or cartridge. Clogging indicator Reduced risk of clogging thanks to a nylon pre-filter .
Tear-resistant transparent blue flexible pipe. Ergonomic handle with regulator Aluminium + plastic tube for optimal comfort and resistance. .
Base 2 fixed wheels + 2 castors, with handle .
3 YEARS WARRANTY .
Series accessories: Ø 38 mm .
Transparent blue flexible pipe 5 m and elbow with regulator .
aluminium + plastic tube 2x50 cm .
Nozzle roller brush (dust) with lips (liquids), reducer, round brush and crevice tool .
Filter .
1 60 L bag

Puncte forte

2 2-stage cold motors Clogging telltale

Informații tehnice


atribute
Vid210 mbar
Alimentare220 V
Tanc60 l
Nivelul de zgomot75 dBA
Greutate16 kg
Lungimea cablului8 m
Fluxului127.7 l/s
  • Disponibil – Data livrării la cerere